Klein Tools D2000-28 Heavy-Leverage Diagonal-Cutting Pliers-Journeyman Series | Graybar Store
Klein Tools - Heavy-Leverage Diagonal-Cutting Pliers-Journeyman Series - D2000-28
+ / - Hover over image to Zoom
Other Views

    Heavy-Leverage Diagonal-Cutting Pliers-Journeyman Series

    Manufacturer: Klein Tools
    Manufacturer #: D2000-28
    SKU: 88154033
    $37.71
    Checking Pricing
         
    Overall Length (Inches):8-1/16
    Jaw Length (Inches):13/16
    Nose Type:New England Nose
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D2000-28
    • Country of Origin US - USA
    • Finish Black Oxide
    • Handle Color Red and Black
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 13/16
    • Materials Hardened Steel
    • Nose Type New England Nose
    • Overall Length (Inches) 8-1/16
    • For Use With ACSR, Screws, Nails, Most Hardened Wire
    • SAP Material Type ZSTD
    Product Overview:
    8-1/16-inch heavy-leverage diagonal-cutting pliers with 7/16 thick jaw
    • Rivet is closer to the cutting edge for 36-Percent greater cutting power than other pliers designs
    • Cuts ACSR, screws, nails and most hardened wire;Features combination polished and black-oxide finish
    • Custom US-made tool steel
    • Heavy-duty cutting knives
    • 2000 Series