GE Lighting ALR101T5714SNVSTKNW Heavy Industrial Low Bay Lighting | Graybar Store
GE Lighting - Heavy Industrial Low Bay Lighting - ALR101T5714SNVSTKNW
+ / - Hover over image to Zoom
Other Views

    Heavy Industrial Low Bay Lighting

    Manufacturer: GE Lighting
    Manufacturer #: ALR101T5714SNVSTKNW
    SKU: 25784536
    $181.70
    Checking Pricing
         
    Additional Features:Commercial; Data Center Settings; Education; Fiberglass housing with Diffuser; Health; Industrial; Office; Precision Lens
    Voltage Rating:120 to 277 V
    Lamp Watts:23 W
    Color Temperature (Kelvin):5000 K
    Lumens:3350
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ALR101T5714SNVSTKNW
    • Additional Features Commercial; Data Center Settings; Education; Fiberglass housing with Diffuser; Health; Industrial; Office; Precision Lens
    • Brand Albeo
    • Color Temperature (Kelvin) 5000 K
    • Lamp Type LED
    • Lamp Watts 23 W
    • Lumens 3350
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Albeo™ ALR1 Heavy Industrial Low Bay Lighting, Lamp Type: LED, Lamp Watts: 23 W, Low Bay, Voltage Rating: 120 to 277 V