Square D (Schneider Electric) 9001K35 Heavy Duty Type K Joy Stick Operators Without Contacts | Graybar Store
Square D (Schneider Electric) - Heavy Duty Type K Joy Stick Operators Without Contacts - 9001K35
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Type K Joy Stick Operators Without Contacts

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K35
    SKU: 88247260
    $318.20
    Checking Pricing
         
    Additional Features:Without Latch/Without Contacts
    Contact Operation:Momentary Contact-Spring Return to Center
    No. of Positions:5 Position-Center Off
    Direction of Operation:Vertical/Horizontal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K35
    • Additional Features Without Latch/Without Contacts
    • Contact Operation Momentary Contact-Spring Return to Center
    • No. of Positions 5 Position-Center Off
    • Direction of Operation Vertical/Horizontal
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type K heavy duty joy stick operator 5-position center momentary contact with spring return to center action.
    • UL and NEMA 4, 13
    • Contact block and legend plate not included