Square D (Schneider Electric) 9001K71H7 Heavy Duty Type K Joy Stick, 3 Position, With Contacts, Vertical Direction | Graybar Store
Square D (Schneider Electric) - Heavy Duty Type K Joy Stick, 3 Position, With Contacts, Vertical Direction - 9001K71H7
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Type K Joy Stick, 3 Position, With Contacts, Vertical Direction

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K71H7
    SKU: 94005394
    $335.75
    Checking Pricing
         
    Additional Features:Without Latch/With Contacts
    Contact Operation:Momentary Contact-Spring Return to Center
    No. of Positions:3 Position-Center Off
    Direction of Operation:Vertical
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K71H7
    • Additional Features Without Latch/With Contacts
    • Contact Operation Momentary Contact-Spring Return to Center
    • No. of Positions 3 Position-Center Off
    • Direction of Operation Vertical
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type K heavy duty joy stick operator includes contact, 3-position center off momentary contact with spring return to center action.