Square D (Schneider Electric) 9001K70 Heavy Duty Type K Joy Stick, 3 Position, Latch, No Contacts, Vertical Direction | Graybar Store
Square D (Schneider Electric) - Heavy Duty Type K Joy Stick, 3 Position, Latch, No Contacts, Vertical Direction - 9001K70
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Type K Joy Stick, 3 Position, Latch, No Contacts, Vertical Direction

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K70
    SKU: 88285424
    $259.50
    Checking Pricing
         
    Additional Features:With Latch/Without Contacts
    Contact Operation:Momentary Contact-Spring Return to Center
    No. of Positions:3 Position-Center Off
    Direction of Operation:Vertical
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K70
    • Additional Features With Latch/Without Contacts
    • Contact Operation Momentary Contact-Spring Return to Center
    • No. of Positions 3 Position-Center Off
    • Direction of Operation Vertical
    • Country of Origin MX - Mexico
    Product Overview:
    Type K heavy duty joy stick operator 3-position center momentary contact with spring return to center action and latch.