Lithonia Lighting AFST 2 96T8HO MVOLT GEB10IS PLF1 Heavy Duty Turret Industrial | Graybar Store
Lithonia Lighting - Heavy Duty Turret Industrial - AFST 2 96T8HO MVOLT GEB10IS PLF1
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Turret Industrial

    Manufacturer: Lithonia Lighting
    Manufacturer #: AFST 2 96T8HO MVOLT GEB10IS PLF1
    SKU: 25693832
    $165.21
    Checking Pricing
         
    Additional Features:Fixture is Suitable for Damp Locations; Heavy Duty Design; Manufacturing; Pressure-Lock Lampholders Enclosed in Snap-In
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # AFST 2 96T8HO MVOLT GEB10IS PLF1
    • Color White
    • Additional Features Fixture is Suitable for Damp Locations; Heavy Duty Design; Manufacturing; Pressure-Lock Lampholders Enclosed in Snap-In
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    AFST Series strip fixture, solid reflector, (2) 96T8HO lamps, multi-volt for use on medium to high light applications