Hubbell Wiring Device - Kellems SHC1091 Kellems® Strain Relief Connector, Machined Aluminum, Liquidtight Conduit, Male, 2.310 to 2.440 in., 3 in. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Strain Relief Connector, Machined Aluminum, Liquidtight Conduit, Male, 2.310 to 2.440 in., 3 in. - SHC1091
+ / - Hover over image to Zoom
Other Views

    Kellems® Strain Relief Connector, Machined Aluminum, Liquidtight Conduit, Male, 2.310 to 2.440 in., 3 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1091
    SKU: 88148434
    $112.35
    Checking Pricing
         
    Conduit Hub Size (Inches):3 in.
    Cable Range (Inches):2.31 to 2.44 in.
    KO Size (Inches):3.58 to 3.63 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1091
    • Type Liquidtight
    • Cable Range (Inches) 2.31 to 2.44 in.
    • Conduit Hub Size (Inches) 3 in.
    Product Overview:
    Heavy Duty Toggle Switch, Aluminum, Cable Range (Inches): 2.31 to 2.44, Conduit Hub Size (Inches): 3 in, KO Size (Inches): 3.58 to 3.63 in