Hubbell Wiring Device - Kellems SNAP1221WNA Heavy Duty Toggle Switch | Graybar Store
Hubbell Wiring Device - Kellems - Heavy Duty Toggle Switch - SNAP1221WNA
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Toggle Switch

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SNAP1221WNA
    SKU: 25418241
    $8.02
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:277 V AC
    Switch Type:1-Pole
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SNAP1221WNA
    • Color White
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    Heavy Duty Toggle Switch, Amperage: 20 A, Toggle, 1 Pole, Voltage Rating: 277 V AC, White