Klein Tools 5172PS Heavy-Duty Tapered Wall Buckets with Pockets | Graybar Store
Klein Tools - Heavy-Duty Tapered Wall Buckets with Pockets - 5172PS
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Tapered Wall Buckets with Pockets

    Manufacturer: Klein Tools
    Manufacturer #: 5172PS
    SKU: 88153021
    $94.44
    Checking Pricing
         
    Color:Tan
    No. of Pockets:15
    Diameter (Inches):9 to 12 in.
    Depth (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5172PS
    • Color Tan
    • Depth (Inches) 12 in.
    • Diameter (Inches) 9 to 12 in.
    • Materials Canvas
    • No. of Pockets 15
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Heavy-duty tapered-wall bucket has 15 inside pockets.