Klein Tools 5103S Heavy-Duty Tapered Wall Buckets | Graybar Store
Klein Tools - Heavy-Duty Tapered Wall Buckets - 5103S
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Tapered Wall Buckets

    Manufacturer: Klein Tools
    Manufacturer #: 5103S
    SKU: 88152906
    $62.69
    Checking Pricing
         
    Color:Tan and Black
    Height (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5103S
    • Color Tan and Black
    • Height (Inches) 12 in.
    • Materials Canvas
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Heavy duty tapered wall bucket has 12 inch top diameter, 9 inch bottom diameter and has a swivel snap.