Erico 512HDEEP Heavy Duty T Grid Electrical Box Hanger With 24 in. Span For 2 1/8 in. Deep Box With 1 1/2 in. Extension Ring | Graybar Store
Erico - Heavy Duty T Grid Electrical Box Hanger With 24 in. Span For 2 1/8 in. Deep Box With 1 1/2 in. Extension Ring - 512HDEEP
+ / - Hover over image to Zoom
Other Views

    Heavy Duty T Grid Electrical Box Hanger With 24 in. Span For 2 1/8 in. Deep Box With 1 1/2 in. Extension Ring

    Manufacturer: Erico
    Manufacturer #: 512HDEEP
    SKU: 97122871
    $11.66
    Checking Pricing
         
    Length:24 in.
    Use With:2-1/8 in. Deep Box With 1-1/2 in. Extension Ring
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 512HDEEP
    • Length 24 in.
    • Materials Pregalvanized Steel
    • Use With 2-1/8 in. Deep Box With 1-1/2 in. Extension Ring
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Heavy duty box hanger with 24 in. T grid span for 2 1/8 in. deep box with 1 1/2 in. extension ring. Load rating 50 lb.
    • Installs by Hand
    • Drop Wire For Independent Support From Clip and/or Bar
    • Screws Easily to Tee Bar For Added Stability
    • Multiple Box Installations
    • Double Deep Box Installations Require 512HDXT Extension Brackets
    • Not Permitted For Paddle Fans