McGill Manufacturing TL40PMT0 Heavy-Duty Steel Temporary Light Fixture-400W Metal Halide | Graybar Store
McGill Manufacturing - Heavy-Duty Steel Temporary Light Fixture-400W Metal Halide - TL40PMT0
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Steel Temporary Light Fixture-400W Metal Halide

    Manufacturer: McGill Manufacturing
    Manufacturer #: TL40PMT0
    SKU: 25365470
    $200.45
    Checking Pricing
         
    Use With:400W Bulbs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer McGill Manufacturing
    • Manufacturer # TL40PMT0
    • Lamp Type HID Metal Halide
    • Use With 400W Bulbs
    • Country of Origin CN - China
    Product Overview:
    Heavy-duty steel temporary light fixture for use with 400W metal halide lamps.
    • Enclosure: Heavy-duty steel with power-coated finish
    • (2) 3/4 in. knock-outs for conduit access
    • Lamp: 400W Pulse start metal halide: O-Type, BT37 Clear, EX39 base
    • Multi-tap ballast: 120V, 208V, 240V, 277V: Factory wired at 120V
    • Power cord: 3ft, 18/3 SJTW, 120V, 15A cord complete with NEMA 5-15 molded plug
    • Lamp guard: 11 gauge white painted steel
    • Mounting hook: 11 gauge steel
    • UL and cUL Listed, suitable for damp locations