Klein Tools 63530 Heavy-Duty Steel-Handled Bolt Cutter | Graybar Store
Klein Tools - Heavy-Duty Steel-Handled Bolt Cutter - 63530
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Steel-Handled Bolt Cutter

    Manufacturer: Klein Tools
    Manufacturer #: 63530
    SKU: 91006356
    $267.77
    Checking Pricing
         
    Capacity:1/2 Inch Soft and Medium, 3/8 Inch Hard
    Overall Length (Inches):30
    Tool Application:4,000 Pound Cutting Pressure
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 63530
    • Capacity 1/2 Inch Soft and Medium, 3/8 Inch Hard
    • Overall Length (Inches) 30
    • Tool Application 4,000 Pound Cutting Pressure
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    30 inch Heavy duty steel handled bold cutter; Heavy-duty side plates keep jaws aligned for clean, quick cuts through reinforcing rod, wire mesh, guy strand and many other materials too tough for standard bolt cutters.