Pass and Seymour (Legrand) 5361-W Nylon 20A 125V Single Straight Blade Receptacle, Heavy Duty Specification Grade, White | Graybar Store
Pass and Seymour (Legrand) - Nylon 20A 125V Single Straight Blade Receptacle, Heavy Duty Specification Grade, White - 5361-W
+ / - Hover over image to Zoom
Other Views

    Nylon 20A 125V Single Straight Blade Receptacle, Heavy Duty Specification Grade, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 5361-W
    SKU: 88206482
    $22.16
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V AC
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 5361-W
    • Color White
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    • Voltage Rating 125 V AC
    • Country of Origin MX - Mexico
    Product Overview:
    Heavy Duty Spec Grade Single Receptacle, Back and Side Wired, 125V AC, 20A, White, Brass; Steel