Pass and Seymour (Legrand) 5851-W Heavy Duty Spec Grade 20A 250V Straight Blade Single Receptacle, White | Graybar Store
Pass and Seymour (Legrand) - Heavy Duty Spec Grade 20A 250V Straight Blade Single Receptacle, White - 5851-W
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Spec Grade 20A 250V Straight Blade Single Receptacle, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 5851-W
    SKU: 90003240
    $7.22
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:250 V AC
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 5851-W
    • Color White
    • Amperage 20A
    • Ground Grounded
    • Materials Steel
    • Voltage Rating 250 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Heavy Duty Spec Grade Single Receptacle, 250V AC, 20A, White, Steel