Klein Tools D203-8N Heavy-Duty Side-Cutting Wire-Stripping Long-Nose Plier | Graybar Store
Klein Tools - Heavy-Duty Side-Cutting Wire-Stripping Long-Nose Plier - D203-8N
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Side-Cutting Wire-Stripping Long-Nose Plier

    Manufacturer: Klein Tools
    Manufacturer #: D203-8N
    SKU: 88154064
    $36.42
    Checking Pricing
         
    Overall Length (Inches):8-7/16
    Jaw Length (Inches):2-5/16
    Nose Type:Long Nose
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D203-8N
    • Country of Origin US - USA
    • Handle Color Yellow
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 2-5/16
    • Materials Hardened Steel
    • Nose Type Long Nose
    • Overall Length (Inches) 8-7/16
    • For Use With Strips 12 AWG Wire
    • SAP Material Type ZSTD
    Product Overview:
    8-7/16-inch heavy-duty wire-stripping side-cutting long-nose pliers
    • Cleanly strips 12 AWG wire.
    • Heavier design for greater cutting power.
    • Extended handles provide added reach and leverage.
    • Slim head design for working in confined areas.
    • Induction hardened cutting knives for long life.
    • Hot-riveted joint ensures smooth action and no handle wobble.
    • Plastic-dipped handles for comfort and ease of identification.
    • Custom, US-made tool steel.