Chatsworth Heavy Duty Shelf For 3-Inch Channel | Graybar Store
Chatsworth - Heavy Duty Shelf For 3-Inch Channel
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Shelf For 3-Inch Channel

    Manufacturer: Chatsworth
         

    Heavy duty equipment shelf for 3 inch channel is convenient for mounting large equipment requiring additional support.

    • Manufacturer Chatsworth
    • Type Heavy Duty Shelf For 3-Inch Channel
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Color
    Rack Units
    Height (Inches)
    Depth (Inches)
    Use With
    Mounting Type
    Material
    Price
    11164-719
    96008317
    19 in.
    Black
    5
    $
    181
    .69
    /
    EA
    96008317
    Width (Inches)
    19 in.
    Color
    Black
    Rack Units
    5
    Height (Inches)
    Depth (Inches)
    Use With
    Mounting Type
    Material
    $
    181
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11164-119
    96062564
    19 in.
    Grey
    5
    $
    190
    .77
    /
    EA
    96062564
    Width (Inches)
    19 in.
    Color
    Grey
    Rack Units
    5
    Height (Inches)
    Depth (Inches)
    Use With
    Mounting Type
    Material
    $
    190
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11164-519
    94023996
    19 in.
    Transparent
    7.16 in.
    3
    19 in Rack; 3 in Channel
    Rack Mount
    Aluminum
    $
    181
    .69
    /
    EA
    94023996
    Width (Inches)
    19 in.
    Color
    Transparent
    Rack Units
    Height (Inches)
    7.16 in.
    Depth (Inches)
    3
    Use With
    19 in Rack; 3 in Channel
    Mounting Type
    Rack Mount
    Material
    Aluminum
    $
    181
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11164-723
    96079958
    23 in.
    Black
    7.16 in.
    3
    23 in Racks; 3 in Channel
    Rack Mount
    Aluminum
    $
    212
    .41
    /
    EA
    96079958
    Width (Inches)
    23 in.
    Color
    Black
    Rack Units
    Height (Inches)
    7.16 in.
    Depth (Inches)
    3
    Use With
    23 in Racks; 3 in Channel
    Mounting Type
    Rack Mount
    Material
    Aluminum
    $
    212
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008317 SKU, 96008317 ANALYTICS...
    Rack Units
    5
    Height (Inches)
    Depth (Inches)
    Use With
    Mounting Type
    Material
    Price
    $
    181
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96062564 SKU, 96062564 ANALYTICS...
    Rack Units
    5
    Height (Inches)
    Depth (Inches)
    Use With
    Mounting Type
    Material
    Price
    $
    190
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94023996 SKU, 94023996 ANALYTICS...
    Rack Units
    Height (Inches)
    7.16 in.
    Depth (Inches)
    3
    Use With
    19 in Rack; 3 in Channel
    Mounting Type
    Rack Mount
    Material
    Aluminum
    Price
    $
    181
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96079958 SKU, 96079958 ANALYTICS...
    Rack Units
    Height (Inches)
    7.16 in.
    Depth (Inches)
    3
    Use With
    23 in Racks; 3 in Channel
    Mounting Type
    Rack Mount
    Material
    Aluminum
    Price
    $
    212
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available