Klein Tools 21010-6-SEN Heavy-Duty Scissors | Graybar Store
Klein Tools - Heavy-Duty Scissors - 21010-6-SEN
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Scissors

    Manufacturer: Klein Tools
    Manufacturer #: 21010-6-SEN
    SKU: 25280080
    $20.70
    Checking Pricing
         
    Overall Length (Inches):9.38
    Tool Application:Electrical Communication Wire 19 to 23 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 21010-6-SEN
    • Overall Length (Inches) 9.38
    • Tool Application Electrical Communication Wire 19 to 23 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9.38-inch electrician's scissors for electrical communication wire 19 to 23 AWG with free-fall snip feature for ease of use
    • High-carbon steel blades to maintain blade durability and sharpness
    • Blades have serrated teeth for non-slip cutting
    • Scraper and file on outside of both blades for efficiency
    • Free-fall snip feature for ease of use
    • Extended handle for comfort and cutting leverage
    • Designed to cut 19 AWG and 23 AWG electrical communication wire