Prime Conduit 59013N Heavy Duty SCH 40 Pole Riser System | Graybar Store
Prime Conduit - Heavy Duty SCH 40 Pole Riser System - 59013N
+ / - Hover over image to Zoom
Other Views

    Heavy Duty SCH 40 Pole Riser System

    Manufacturer: Prime Conduit
    Manufacturer #: 59013N
    SKU: 90056927
    $73.61
    Checking Pricing
         
    Size:3 inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Prime Conduit
    • Manufacturer # 59013N
    • Size 3 inch
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3 inch PV-mold heavy duty SCH 40 non-metallic pole riser