Prime Conduit 59015N Heavy Duty SCH 40 Pole Riser System | Graybar Store
Prime Conduit - Heavy Duty SCH 40 Pole Riser System - 59015N
+ / - Hover over image to Zoom
Other Views

    Heavy Duty SCH 40 Pole Riser System

    Manufacturer: Prime Conduit
    Manufacturer #: 59015N
    SKU: 90056926
    $110.28
    Checking Pricing
         
    Size:4 inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Prime Conduit
    • Manufacturer # 59015N
    • Size 4 inch
    • Country of Origin US - USA
    Product Overview:
    4 inch PV-mold heavy duty SCH 40 non-metallic pole riser