Square D (Schneider Electric) HU366R Heavy Duty Disconnect, Non Fusible, Single Throw | Graybar Store
Square D (Schneider Electric) - Heavy Duty Disconnect, Non Fusible, Single Throw - HU366R
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Disconnect, Non Fusible, Single Throw

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HU366R
    SKU: 88240999
    $4,730.96
    Checking Pricing
         
    Voltage (Volts):600 V AC
    Amps:600A
    Pole:3-Pole
    NEMA Rating:NEMA 3R
    Additional Features:Rainproof
    Mounting Type:Surface Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HU366R
    • Voltage (Volts) 600 V AC
    • Type Non Fusible
    • Additional Features Rainproof
    • Amps 600A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 3R
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    E4 Heavy Duty Safety Switche, 600A, Surface, 3 Pole, 600V AC