Square D (Schneider Electric) HU364NRB Heavy Duty Disconnect, Non Fusible, Single Throw | Graybar Store
Square D (Schneider Electric) - Heavy Duty Disconnect, Non Fusible, Single Throw - HU364NRB
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Disconnect, Non Fusible, Single Throw

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HU364NRB
    SKU: 25070627
    $1,051.03
    Checking Pricing
         
    Voltage (Volts):600 V AC
    Amps:200A
    Pole:3-Pole
    NEMA Rating:NEMA 3R
    Mounting Type:Surface Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HU364NRB
    • Voltage (Volts) 600 V AC
    • Type Non Fusible
    • Amps 200A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 3R
    • Pole 3-Pole
    • Country of Origin US - USA
    Product Overview:
    Heavy Duty Safety Switche, 200A, Surface, 3 Pole, 600V AC