Thomas and Betts RC717U Heavy Duty Ring Terminal | Graybar Store
Thomas and Betts - Heavy Duty Ring Terminal - RC717U
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RC717U
    SKU: 99475690
    $416.45
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:500 per Pack
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC717U
    • Color Yellow
    • Finish Tin-Plated
    • Insulation Material Vinyl
    • Materials Copper
    • Stud Size (Inches) 1/4
    • Wire Size 12 to 10 AWG
    • Packaging 500 per Pack
    • Country of Origin US - USA
    Product Overview:
    Sta-Kon® Heavy-Duty Ring Terminal, Copper, Wire Size: 12 to 10 AWG, Tin-Plated, Stud Size (Inches): 1/4 in, Yellow