Thomas and Betts RBC853Y Heavy Duty Ring Terminal | Graybar Store
Thomas and Betts - Heavy Duty Ring Terminal - RBC853Y
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RBC853Y
    SKU: 25567122
    $1.67
    Checking Pricing
         
    Wire Size:14 to 12 AWG
    Color:Yellow
    Packaging:500 per Pack
    Stud Size (Inches):6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RBC853Y
    • Color Yellow
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Sta-Kon® Heavy-Duty Ring Terminal, Copper, Wire Size: 14 to 12 AWG, Tin-Plated, Stud Size (Inches): 6 AWG, Yellow