Thomas and Betts RBC873YM Heavy Duty Ring Terminal | Graybar Store
Thomas and Betts - Heavy Duty Ring Terminal - RBC873YM
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RBC873YM
    SKU: 25567120
    $2.01
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Yellow
    Packaging:500 per Pack
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RBC873YM
    • Color Yellow
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    • Stud Size (Inches) 10 AWG
    • Wire Size 16 to 14 AWG
    • Packaging 500 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Heavy-Duty Ring Terminal, Copper, Wire Size: 16 to 14 AWG, Tin-Plated, Stud Size (Inches): 10 AWG, Yellow