L. H. Dottie R69002XL Heavy Duty Rain Suit, 2XL | Graybar Store
L. H. Dottie - Heavy Duty Rain Suit, 2XL - R69002XL
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Rain Suit, 2XL

    Manufacturer: L. H. Dottie
    Manufacturer #: R69002XL
    SKU: 25414283
    $26.93
    Checking Pricing
         
    Size:2-Xlarge
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # R69002XL
    • Color Yellow
    • Size 2-Xlarge
    • SAP Material Type ZSTD
    Product Overview:
    2x-large 3-pc heavy duty rainsuit, high visibility safety yellow color.
    Jacket
    • Detachable Hood and Corduroy Collar
    • Large Reinforced Flapped Pockets
    • Adjustable Wrist and Waist For Snug Fit
    • Ventilated Underarm and Back For Better Circulation
      • Bib Overalls
      • Snap Fly Front
      • Adjustable Suspenders
      • Ankle and Waist Adjustment For Better Fit