Edwards Signaling 88-50 Heavy Duty Power Transformer | Graybar Store
Edwards Signaling - Heavy Duty Power Transformer - 88-50
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Power Transformer

    Manufacturer: Edwards Signaling
    Manufacturer #: 88-50
    SKU: 88086247
    $101.58
    Checking Pricing
         
    VA Rating:25 VA; 50 VA
    Secondary Voltage:12 V AC; 24 V
    Primary Voltage:120 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 88-50
    • Primary Voltage 120 V AC
    • Secondary Voltage 12 V AC; 24 V
    • VA Rating 25 VA; 50 VA
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    88 Series Heavy-Duty Power Transformer, VA Rating: 25 VA; 50 VA, Primary Voltage: 120 V AC, Secondary Voltage: 12 V AC; 24 V AC