Tripp Lite P044-06I Heavy Duty Power Adapter Cable F-M | Graybar Store
Tripp Lite - Heavy Duty Power Adapter Cable F-M - P044-06I
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Power Adapter Cable F-M

    Manufacturer: Tripp Lite
    Manufacturer #: P044-06I
    SKU: 25231837
    $19.34
    Checking Pricing
         
    Adapter Housing Color:Black
    No. of Conductors:3
    Adapter Type Front:Flat
    No. of Ports:2
    No. of Adapters:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # P044-06I
    • No. of Conductors 3
    • Termination Style Push-On
    • No. of Ports 2
    • Adapter Housing Color Black
    • Adapter Type Front Flat
    • No. of Adapters 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Power Adapter Cord, Termination Style: Push-On