Hubbell Wiring Device - Kellems HBL11PBWL Heavy Duty Panel-Mount 4A 250V/8A 125V/10A 120V 1/3 HP SPST Bat Handle Switch With Copper Wire Leads | Graybar Store
Hubbell Wiring Device - Kellems - Heavy Duty Panel-Mount 4A 250V/8A 125V/10A 120V 1/3 HP SPST Bat Handle Switch With Copper Wire Leads - HBL11PBWL
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Panel-Mount 4A 250V/8A 125V/10A 120V 1/3 HP SPST Bat Handle Switch With Copper Wire Leads

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL11PBWL
    SKU: 92078175
    $9.54
    Checking Pricing
         
    Amperage:4A at 250V, 8A at 125V, 10A at 120V
    Contact Operation:SPST
    Operator Type:Pushbutton
    Termination:Copper Wire Leads (2)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL11PBWL
    • Termination Copper Wire Leads (2)
    • Amperage 4A at 250V, 8A at 125V, 10A at 120V
    • Contact Operation SPST
    Product Overview:
    Heavy duty panel-mount 4A 250V/8A 125V/10A 120V 1/3 HP SPST bat handle switch with #18 AWG stranded copper wire leads.