Hubbell Wiring Device - Kellems HBL12 Heavy Duty Panel-Mount 10A 250VAC/20A 125VAC 3/4 HP SPDT Bat Handle Switch With Screw Terminals | Graybar Store
Hubbell Wiring Device - Kellems - Heavy Duty Panel-Mount 10A 250VAC/20A 125VAC 3/4 HP SPDT Bat Handle Switch With Screw Terminals - HBL12
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Panel-Mount 10A 250VAC/20A 125VAC 3/4 HP SPDT Bat Handle Switch With Screw Terminals

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL12
    SKU: 88125941
    $6.95
    Checking Pricing
         
    Amperage:10A at 250VAC, 20A at 125VAC
    Contact Operation:SPDT
    Operator Type:Maintained ON-OFF
    Termination:Screw Terminals
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL12
    • Termination Screw Terminals
    • Amperage 10A at 250VAC, 20A at 125VAC
    Product Overview:
    Heavy duty panel-mount 10A 250VAC/20A 125VAC 3/4 HP SPDT bat handle switch with screw terminals.