Hubbell Wiring Device - Kellems HBL123SP Heavy Duty Panel-Mount 10A 250VAC/20A 125VAC 3/4 HP SPDT 3-Position Center OFF Bat Handle Switch With Spade Terminals | Graybar Store
Hubbell Wiring Device - Kellems - Heavy Duty Panel-Mount 10A 250VAC/20A 125VAC 3/4 HP SPDT 3-Position Center OFF Bat Handle Switch With Spade Terminals - HBL123SP
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Panel-Mount 10A 250VAC/20A 125VAC 3/4 HP SPDT 3-Position Center OFF Bat Handle Switch With Spade Terminals

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL123SP
    SKU: 88125943
    $5.78
    Checking Pricing
         
    Amperage:10A at 250VAC, 20A at 125VAC
    Contact Operation:SPDT
    Operator Type:Maintained ON-OFF-ON
    Termination:Spade Terminals
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL123SP
    • Termination Spade Terminals
    • Amperage 10A at 250VAC, 20A at 125VAC
    • Contact Operation SPDT
    Product Overview:
    Heavy duty panel-mount 10A 250VAC/20A 125VAC 3/4 HP SPDT 3-position center OFF bat handle switch with spade terminals.