Hubbell Wiring Device - Kellems Heavy Duty Panel-Mount 10A 250VAC/20A 125VAC 2-Pole Bat Handle Switch | Graybar Store
Hubbell Wiring Device - Kellems - Heavy Duty Panel-Mount 10A 250VAC/20A 125VAC 2-Pole Bat Handle Switch
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Panel-Mount 10A 250VAC/20A 125VAC 2-Pole Bat Handle Switch

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Heavy duty panel-mount 10A 250VAC/20A 125VAC 3/4 HP 2-pole bat handle switch.

    • Manufacturer Hubbell Wiring Device - Kellems
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Contact Operation
    Operator Type
    Termination
    Price
    HBL21
    88126106
    10A at 250VAC, 20A at 125VAC
    DPST
    Maintained ON-OFF
    Screw Terminals
    $
    9
    .45
    /
    EA
    88126106
    Amperage
    10A at 250VAC, 20A at 125VAC
    Contact Operation
    DPST
    Operator Type
    Maintained ON-OFF
    Termination
    Screw Terminals
    $
    9
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL223
    88126166
    10A at 250VAC, 20A at 125VAC
    DPDT
    Maintained ON-OFF-ON
    Screw Terminals
    $
    10
    .94
    /
    EA
    88126166
    Amperage
    10A at 250VAC, 20A at 125VAC
    Contact Operation
    DPDT
    Operator Type
    Maintained ON-OFF-ON
    Termination
    Screw Terminals
    $
    10
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88126106 SKU, 88126106 ANALYTICS...
    Operator Type
    Maintained ON-OFF
    Termination
    Screw Terminals
    Price
    $
    9
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88126166 SKU, 88126166 ANALYTICS...
    Operator Type
    Maintained ON-OFF-ON
    Termination
    Screw Terminals
    Price
    $
    10
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available