3M 5952 Heavy Duty Mounting Tape | Graybar Store
3M - Heavy Duty Mounting Tape - 5952
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Mounting Tape

    Manufacturer: 3M
    Manufacturer #: 5952
    SKU: 25235422
    $39.94
    Checking Pricing
         
    Color:Black
    Packaging:12 per Case
    Length:13.71 m.
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5952
    • Color Black
    • Length 13.71 m.
    • Materials Acrylic Foam
    • Thickness 45 mil
    • Width (Inches) 0.75
    • Packaging 12 per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    VHB™ Heavy-Duty Mounting Tape, Width Inches: 3/4 in, Length: 13.71 m, Acrylic Foam, Color: Black, Packaging: 12 per Case