CRC Industries 03315 Heavy Duty Mold Cleaner | Graybar Store
CRC Industries - Heavy Duty Mold Cleaner - 03315
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Mold Cleaner

    Manufacturer: CRC Industries
    Manufacturer #: 03315
    SKU: 25722756
    $9.84
    Checking Pricing
         
    Color:Clear
    Size:16 oz
    Dimensions:2.63 W x 2.63 D x 7.75 H in
    Package Quantity:12 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03315
    • Color Clear
    • Dimensions 2.63 W x 2.63 D x 7.75 H in
    • Size 16 oz
    • Application Grease; Machinery Equipment; Mechanical Equipment; Metal Molds; Oil; Pins; Residue; Silicone
    • Type Mold Cleaner
    • Package Quantity 12 per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Heavy Duty Mold Cleaner, Package Quantity: 12 per Case, Size: 16 oz, Dimensions: 2.63 W x 2.63 D x 7.75 H in, Clear