Leviton M8300-HI Heavy Duty Modular Receptacle | Graybar Store
Leviton - Heavy Duty Modular Receptacle - M8300-HI
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Modular Receptacle

    Manufacturer: Leviton
    Manufacturer #: M8300-HI
    SKU: 25440385
    $23.36
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Ivory
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # M8300-HI
    • Color Ivory
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    Product Overview:
    Lev Lok®, Heavy Duty Modular Hospital Grade Receptacle, 20A, Ivory, 125V, 2P3W