Intermatic E1010 Heavy Duty Mechanical In-Wall Timer | Graybar Store
Intermatic - Heavy Duty Mechanical In-Wall Timer - E1010
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Mechanical In-Wall Timer

    Manufacturer: Intermatic
    Manufacturer #: E1010
    SKU: 88138508
    $55.97
    Checking Pricing
         
    Time Cycle:24 hr
    Color:Black/White
    Clock Motor Voltage:125V
    Switch Type:Single-Pole Switch
    Use With:Lights, Fans, and pumps
    Amps:12 A
    Voltage (Volts):125
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # E1010
    • Color Black/White
    • Voltage (Volts) 125
    • Amps 12 A
    • Clock Motor Voltage 125V
    • Switch Type Single-Pole Switch
    • Time Cycle 24 hr
    • Use With Lights, Fans, and pumps
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Intermatic® Heavy Duty Mechanical In-Wall Timer, Black; White, Voltage (Volts): 125 V, Amps: 12 (Full Load) A; 15 (Rated) A, Clock Motor Voltage: 125 V AC, Switch Type: Single Pole Wall Switch