Chatsworth Heavy Duty Junction Splice Kit | Graybar Store
Chatsworth - Heavy Duty Junction Splice Kit
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Junction Splice Kit

    Manufacturer: Chatsworth
         

    Bolt-through junction kit for vertical runs or to meet seismic requirements.

    • Manufacturer Chatsworth
    • Materials Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Width (Inches)
    Packaging
    Color
    Material Finish
    Price
    16298-001
    93146446
    0.38
    1
    Gold
    $
    21
    .72
    /
    EA
    93146446
    Length
    Width (Inches)
    0.38
    Packaging
    1
    Color
    Material Finish
    Gold
    $
    21
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    16298-701
    22025518
    2 in.
    0.38
    1
    Black
    $
    21
    .72
    /
    EA
    22025518
    Length
    2 in.
    Width (Inches)
    0.38
    Packaging
    1
    Color
    Black
    Material Finish
    $
    21
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93146446 SKU, 93146446 ANALYTICS...
    Packaging
    1
    Color
    Material Finish
    Gold
    Price
    $
    21
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22025518 SKU, 22025518 ANALYTICS...
    Packaging
    1
    Color
    Black
    Material Finish
    Price
    $
    21
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available