Molex 2676 Super Safeway™ Yellow Rubber 20A 3 Phase 480V 3P4W NEMA L16 20P Locking Blade Plug | Graybar Store
Molex - Super Safeway™ Yellow Rubber 20A 3 Phase 480V 3P4W NEMA L16 20P Locking Blade Plug - 2676
+ / - Hover over image to Zoom
Other Views

    Super Safeway™ Yellow Rubber 20A 3 Phase 480V 3P4W NEMA L16 20P Locking Blade Plug

    Manufacturer: Molex
    Manufacturer #: 2676
    SKU: 88281261
    $35.90
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:480 V
    Color:Yellow
    NEMA Rating:NEMA L16-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 2676
    • Color Yellow
    • Amperage 20A
    • Materials Rubber
    • NEMA Rating NEMA L16-20P
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 480 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Super Safeway® Heavy Duty Industrial Wiring Plug With Locking Blade, 20A, 4 Wire, 480V, Yellow, Rubber