Molex 2547 Super Safeway™ Yellow Rubber 15A 125V 2P3W NEMA L5 15R Locking Blade Connector | Graybar Store
Molex - Super Safeway™ Yellow Rubber 15A 125V 2P3W NEMA L5 15R Locking Blade Connector - 2547
+ / - Hover over image to Zoom
Other Views

    Super Safeway™ Yellow Rubber 15A 125V 2P3W NEMA L5 15R Locking Blade Connector

    Manufacturer: Molex
    Manufacturer #: 2547
    SKU: 88281190
    $24.53
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Yellow
    NEMA Rating:NEMA L5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 2547
    • Color Yellow
    • Amperage 15A
    • Materials Rubber
    • NEMA Rating NEMA L5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Super Safeway® Heavy Duty Industrial Wiring Plug, 15A, 3 Wire, 125V, Yellow, Rubber