Molex 1533 Super Safeway® Yellow Rubber Coated Nylon 20A 125V 2P3W NEMA 5 20R Straight Blade Connector | Graybar Store
Molex - Super Safeway® Yellow Rubber Coated Nylon 20A 125V 2P3W NEMA 5 20R Straight Blade Connector - 1533
+ / - Hover over image to Zoom
Other Views

    Super Safeway® Yellow Rubber Coated Nylon 20A 125V 2P3W NEMA 5 20R Straight Blade Connector

    Manufacturer: Molex
    Manufacturer #: 1533
    SKU: 88280908
    $25.68
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125 V
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 1533
    • Color Yellow
    • Amperage 20A
    • Materials Rubber Coated Nylon
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Super Safeway® Heavy Duty Industrial Wiring Connector, 20A, 3 Wire, 125V, Yellow, Rubber