Hubbell Wiring Device - Kellems 8300REDLTRA Heavy Duty Hospital Grade Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Heavy Duty Hospital Grade Duplex Receptacle - 8300REDLTRA
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Hospital Grade Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 8300REDLTRA
    SKU: 25808796
    $24.00
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Red
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 8300REDLTRA
    • Color Red
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell Pro™ Heavy Duty Hospital Grade Duplex Receptacle, Amperage: 20 A, Red, Voltage Rating: 125 V, No. of Poles: 2, No. of Wires: 3