Klein Tools C2000-9NE Heavy-Duty High-Leverage Side-Cutting Pliers with Camouflage Handles | Graybar Store
Klein Tools - Heavy-Duty High-Leverage Side-Cutting Pliers with Camouflage Handles - C2000-9NE
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty High-Leverage Side-Cutting Pliers with Camouflage Handles

    Manufacturer: Klein Tools
    Manufacturer #: C2000-9NE
    SKU: 25479727
    $53.51
    Checking Pricing
         
    Overall Length (Inches):9-3/8
    Jaw Length (Inches):1-19/32
    Nose Type:New England Nose
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # C2000-9NE
    • Country of Origin US - USA
    • Finish Black Oxide
    • Handle Color Camouflage
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 1-19/32
    • Materials Hardened Steel
    • Nose Type New England Nose
    • Overall Length (Inches) 9-3/8
    • For Use With Hardwire, ACSR, Screws, Nails, Most Hardened Wire
    • SAP Material Type ZSTD
    Product Overview:
    9-3/8-inch heavy-duty high-leverage side-cutting pliers with camouflage handles
    • Hydrographic camo pattern bonded to the steel and then protected with a clear plastic dipped handle.
    • Cuts ACSR, screws, nails and most hardened wire.
    • High-leverage design features a black oxide finish.
    • Hot-riveted joint ensures smooth action and no handle wobble.
    • Induction hardened cutting knives for long life. Custom, US-made tool steel.