Klein Tools D2000-9NE Heavy-Duty High-Leverage Side-Cutting Pliers | Graybar Store
Klein Tools - Heavy-Duty High-Leverage Side-Cutting Pliers - D2000-9NE
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty High-Leverage Side-Cutting Pliers

    Manufacturer: Klein Tools
    Manufacturer #: D2000-9NE
    SKU: 88154036
    $50.45
    Checking Pricing
         
    Overall Length (Inches):9-3/8
    Jaw Length (Inches):1-19/32
    Nose Type:New England Nose
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D2000-9NE
    • Country of Origin US - USA
    • Finish Black Oxide
    • Handle Color Royal Blue
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 1-19/32
    • Materials Hardened Steel
    • Nose Type New England Nose
    • Overall Length (Inches) 9-3/8
    • For Use With Hardwire, ACSR, Screws, Nails, Most Hardened Wire
    Product Overview:
    9-3/8-inch heavy-duty high-leverage side-cutting pliers with royal blue handles
    • Rivet is closer to the cutting edge for 36-Percent greater cutting power than other pliers designs
    • Cuts ACSR, screws, nails and most hardened wire;Features combination polished and black-oxide finish
    • Streamlined design with sure-gripping, cross-hatched knurled jaws
    • Heavy-duty cutting knives
    • 2000 Series