Greenlee 333-1232 Hacksaw Blade, Heavy Duty, 24 TPI, 32 TPI | Graybar Store
Greenlee - Hacksaw Blade, Heavy Duty, 24 TPI, 32 TPI - 333-1232
+ / - Hover over image to Zoom
Other Views

    Hacksaw Blade, Heavy Duty, 24 TPI, 32 TPI

    Manufacturer: Greenlee
    Manufacturer #: 333-1232
    SKU: 99879688
    $13.80
    Checking Pricing
         
    Packaging:5 Per Pack
    Overall Length (Inches):12
    Teeth Per Inch:32 TPI
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 333-1232
    • Type Heavy Duty
    • Materials Bi-Metal
    • Overall Length (Inches) 12
    • Teeth Per Inch 32 TPI
    Product Overview:
    12-inch heavy duty hack saw blade with 32 teeth per inch
    • Bi-metal blade design for long cutting life and flexibility
    • 32 Teeth per inch medium teeth for all-purpose cutting
    • For Greenlee 333A heavy duty hacksaw