Greenlee 333A Heavy Duty Hack Saw | Graybar Store
Greenlee - Heavy Duty Hack Saw - 333A
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Hack Saw

    Manufacturer: Greenlee
    Manufacturer #: 333A
    SKU: 25087813
    $33.18
    Checking Pricing
         
    Teeth Per Inch:24 TPI
    Overall Length (Inches):15-3/4
    Blade Length (Inches):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 333A
    • Blade Length (Inches) 12
    • Materials Bi-Metal
    • Overall Length (Inches) 15-3/4
    Product Overview:
    15-3/4-inch heavy duty hack saw with blade tension up to 30,000 psi
    • Tubular back provides handy blade storage inside
    • Large, 4-1/2 in. throat enables deeper cuts, makes handling easy
    • Heavy-duty die-cast aluminum handle is virtually break-proof
    • Convenient adjustment lever makes blade tensioning a snap
    • Bimetal blade design for long cutting life and flexibility