Unistrut 20P-2000 Heavy Duty Fiberglass Channel, 1-5/8 Inch | Graybar Store
Unistrut - Heavy Duty Fiberglass Channel, 1-5/8 Inch - 20P-2000
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Fiberglass Channel, 1-5/8 Inch

    Manufacturer: Unistrut
    Manufacturer #: 20P-2000
    SKU: 22126752
    $83.04
    Checking Pricing
         
    Size:1/5/8 in.
    Length:10 ft.
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # 20P-2000
    • Size 1/5/8 in.
    • Color / Finish Black
    • Length 10 ft.
    • SAP Material Type ZSTD
    Product Overview:
    10 ft. channel-no holes, 1-5/8 inch black heavy duty fiberglass channel