Broan-NuTone HD80L Heavy Duty Fan/Light, 80 CFM, 2.5 Sones | Graybar Store
Broan-NuTone - Heavy Duty Fan/Light, 80 CFM, 2.5 Sones - HD80L
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Fan/Light, 80 CFM, 2.5 Sones

    Manufacturer: Broan-NuTone
    Manufacturer #: HD80L
    SKU: 94031030
    $178.66
    Checking Pricing
         
    CFM:80 CFM
    Grill Size:10-5/8 x 11-1/8 in.
    Sones:2.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # HD80L
    • CFM 80 CFM
    • Finish White
    • Grill Size 10-5/8 x 11-1/8 in.
    • Sones 2.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Heavy duty 80 CFM ceiling mount 2.5 sone ventilation fan with 10-1/4 x 10-1/4 inch white plastic grille and light.
    • Ceiling mount only
    • Baths up to 75 sq. ft.
    • Horizontal duct direction
    • 4 in. duct size
    • 100 watt incandescent lighting capacity, no bulb included
    • HVI Certified
    • UL Listed for use over bathtubs or showers when connected to a GFCI circuit