Erico HDC34SP Heavy-Duty Eritech® Bronze Ground Rod Clamp, 3/4 In., 8 to 3/0 AWG | Graybar Store
Erico - Heavy-Duty Eritech® Bronze Ground Rod Clamp, 3/4 In., 8 to 3/0 AWG - HDC34SP
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Eritech® Bronze Ground Rod Clamp, 3/4 In., 8 to 3/0 AWG

    Manufacturer: Erico
    Manufacturer #: HDC34SP
    SKU: 97116944
    $7.65
    Checking Pricing
         
    Rod Size (Inches):3/4
    Wire Size:8 AWG Solid to 3/0 AWG Stranded
    Material Finish:Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # HDC34SP
    • Material Finish Bronze
    • Rod Size (Inches) 3/4
    • Wire Size 8 AWG Solid to 3/0 AWG Stranded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4-inch heavy-duty Eritech® bronze ground rod clamp for 8 AWG solid to 3/0 AWG stranded wire.