Erico HDC58 Heavy-Duty Eritech® Bronze Ground Rod Clamp, 5/8 In., 8 to 1/0 AWG, 1/2 inch-13 thread | Graybar Store
Erico - Heavy-Duty Eritech® Bronze Ground Rod Clamp, 5/8 In., 8 to 1/0 AWG, 1/2 inch-13 thread - HDC58
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Eritech® Bronze Ground Rod Clamp, 5/8 In., 8 to 1/0 AWG, 1/2 inch-13 thread

    Manufacturer: Erico
    Manufacturer #: HDC58
    SKU: 97116943
    $4.45
    Checking Pricing
         
    Rod Size (Inches):5/8
    Wire Size:8 AWG Solid to 3/0 AWG Stranded
    Material Finish:Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # HDC58
    • Material Finish Bronze
    • Rod Size (Inches) 5/8
    • Wire Size 8 AWG Solid to 3/0 AWG Stranded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5/8-inch heavy-duty Eritech® bronze ground rod clamp for 8 AWG solid to 1/0 AWG stranded wire. 1/2 inch-13 thread.
    Heavy duty bronze ground rod clamps
    • Rod Diameter (Inches): 5/8
    • Conductor Range: 8 solid to 1/0 stranded
    • Threads: 1/2 - 13 UNC
    • Standard Package: 50
    • High-strength silicon bronze
    • For use with copper-bonded ground rods
    • Suitable for direct burial
    • UL Listed for direct burial in earth or concrete
    • CSA Listed