Erico HDC58R Heavy-Duty Eritech® Bronze Ground Rod Clamp | Graybar Store
Erico - Heavy-Duty Eritech® Bronze Ground Rod Clamp - HDC58R
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Eritech® Bronze Ground Rod Clamp

    Manufacturer: Erico
    Manufacturer #: HDC58R
    SKU: 96083219
    $3.20
    Checking Pricing
         
    Rod Size (Inches):5/8
    Material Finish:Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # HDC58R
    • Material Finish Bronze
    • Materials High-Strength Silicon Bronze
    • Rod Size (Inches) 5/8
    • Country of Origin US - USA
    Product Overview:
    5/8-inch heavy-duty Eritech® bronze ground rod clamp for 8 AWG solid to 1/0 AWG stranded wire. 7/16 inch-14 thread.
    Heavy duty bronze ground rod clamps
    • Rod Diameter (Inches): 3/4
    • Conductor Range: 8 solid to 3/0 stranded
    • Thread Size: 7/16 - 14 UNC
    • Standard Package: 50
    • High-strength silicon bronze
    • For use with copper-bonded ground rods
    • Suitable for direct burial
    • UL Listed for direct burial in earth or concrete
    • CSA Listed